Apply to be a TradeMaster!
Main product image of Photohelic Pressure Switch Gage (0 - 5 PSI)
Magnifying glass
Hover image to zoom

Photohelic Pressure Switch Gage (0 - 5 PSI)

Brand:
Dwyer
SKU:
A3205
Rating:
(0)
Q&A:
(0)
Photohelic Pressure Switch Gage (0 - 5 PSI)
Magnifying glass
Hover image to zoom
$974.20 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Panel
Product Highlight: Max Pressure (PSI)
5 MAX PSI
Product Highlight: Min Temp (F)
20°F Min Temp
Product Highlight: Connection Size
1/8" Connection
Product Highlight: Max Temp (F)
120°F Max Temp

Description

–
Features:
  • 3-in-1 instrument allows the reduction of several instruments with one product, saving inventory, installation time and money
  • Patented design and 1% full-scale dead band provides quick response to pressure changes means no delay in switching and chatter-free operation
  • A wide range of models that can meet pressure measurement specifications from low to very high
Applications:
  • Air conditioning systems
  • Clean rooms
  • Fume exhaust systems
Specicfications
  • Service: Air and non-combustible, compatible gases.
  • Wetted Materials: Consult Factory.
  • Accuracy: +/-2% of FS at 70°F (21.1°C). +/-3% on -0 and +/-4% on -00 models.
  • Pressure Limits: -20" Hg. to 25 psig (-0.677 to 1.72 bar). MP option; 35 psig (2.41 bar), HP option; 80 psig (5.52 bar).
  • Temperature Limits: 20 to 120°F. (-6.67 to 48.9°C). -20 to 120°F (-28 to 48.9°C) with low temperature option.
  • Process Connections: 1/8" female NPT.
  • Size: 4" (101.6 mm) dial face, 5" (127 mm) O.D. x 8-1/4" (209.55 mm).Weight:4 lb (1.81 kg).
Switch Specifications:
  • Switch Type: Each setpoint has 2 Form C relays (DPDT).
  • Repeatability: +/-1% of FS.
  • Electrical Rating: 10 A @ 28 VDC, 10 A @ 120, 240 VAC.
  • Electrical Connections: Screw terminals. Use 167°F (75°C) copper conductors only.
  • Power Requirements: 120 VAC, 50/60 Hz; 240 VAC & 24 VAC power optional.
  • Mounting Orientation: Diaphragm in vertical position. Consult factory for other position orientations.
  • Set Point Adjustment: Adjustable knobs on face.
  • Agency Approvals: CE, CSA, UL.
  • Specs

    –
    Mount:

    Panel

    Max Pressure (PSI):

    5

    Min Temp (F):

    20°F

    Measures:

    Pressure

    Connection Size:

    1/8"

    Product Type:

    Pressure Switch

    Dial Size:

    4"

    Max Temp (F):

    120°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy