Apply to be a TradeMaster!
Main product image of Analog Signal Generator w/ LED Bar Graph & Carrying Case
Magnifying glass
Hover image to zoom

Analog Signal Generator w/ LED Bar Graph & Carrying Case

Brand:
Dwyer
SKU:
ASG
Rating:
(0)
Q&A:
(0)
Analog Signal Generator w/ LED Bar Graph & Carrying Case
Magnifying glass
Hover image to zoom
$400.17 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Model ASG Analog Signal Generator generates a 0-10 VDC signal in increments of 1 V or a 4-20 mA signal in increments of 2 mA. An LED bar graph visually indicates the analog signal level. Model ASG will also continuously ramp to user defined maximum and minimum values with user defined ramp interval timing.

Specs

–
Product Type:

Signal Generator

Application:

HVAC

Operating Temp Range:

32° to 122°F

Output:

0 to 20 mA (increments of 2 mA)

0-10 VDC

Battery Type:

9V Alkaline

Batteries Included:

1

Includes:

Carry Case

Display:

LED

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy