Apply to be a TradeMaster!
Main product image of Thermo Air Flow Switch (24 VDC)
Magnifying glass
Hover image to zoom

Thermo Air Flow Switch (24 VDC)

Brand:
Dwyer
SKU:
AVFS-2
Rating:
(0)
Q&A:
(0)
Thermo Air Flow Switch (24 VDC)
Magnifying glass
Hover image to zoom
$446.70 each
Backorder
Backorder
Get it Wed, Nov 18 - Thu, Dec 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Series AVFS Air Flow Switch is specifically designed to monitor air flow in ducts and provides a 3 A contact output to indicate a change or loss of flow. The AVFS provides a +-5% set point repeatability across a full-scale range of 1-10 m/s (197-1969 FPM) and includes a mounting bracket for quick duct mounting.

Features:
  • Integral red/green air flow status LEDs
  • Flush sensor design limits issues due to dust or particulate in the air flow
  • IP65 construction

Specs

–
Product Type:

Flow Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy