Apply to be a TradeMaster!
Main product image of CO2 Transmitter, Duct Mount, 2000 PPM Range, 4-20 mA / 0-5/10 VDC
Magnifying glass
Hover image to zoom

CO2 Transmitter, Duct Mount, 2000 PPM Range, 4-20 mA / 0-5/10 VDC

Brand:
Dwyer
SKU:
CDT-2D40
Rating:
(0)
Q&A:
(0)
CO2 Transmitter, Duct Mount, 2000 PPM Range, 4-20 mA / 0-5/10 VDC
Magnifying glass
Hover image to zoom
$259.91 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Series CDT Carbon Dioxide and Temperature Transmitters accurately monitor the CO2 concentration and temperature in indoor environments to help achieve energy savings. In order to achieve a higher level of accuracy, the Series CDT includes barometric pressure adjustment. The CO2 universal output allows users to select the transmitter output to be 4-20 mA, 0-5 VDC, or 0-10 VDC to work with virtually any building management controller. For applications that require visual indication, the wall mount configurations of the Series CDT can be ordered with an integral LCD display. To prevent tampering, the action of the buttons can be locked out using an internal dip switch selection. The Series CDT CO2 transmitters are available with a -S option that provides the necessary attributes and parameters to be compliant with DSA requirements for monitoring CO2 levels in schools. There is a front facing LED that illuminates when the CO2 level exceeds 1100 PPM.

Features:
  • Minimize inventory and save time by combining CO2 and temperature measurements into one transmitter
  • Requires minimal maintenance with Automatic Baseline Correction (ABC) to account for sensor drift
  • Reduce operation costs using a low energy, reliable, and repeatable CO2 sensor
  • Simplify installation with backplate electrical connection
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy