Apply to be a TradeMaster!
CO2 Wall Sensor & Temperature Transmitter, 4-20 mA (0-10 VDC)

CO2 Wall Sensor & Temperature Transmitter, 4-20 mA (0-10 VDC)

Brand:
Dwyer
SKU:
CDT-2W40
Rating:
(0)
Q&A:
(0)
CO2 Wall Sensor & Temperature Transmitter, 4-20 mA (0-10 VDC)
CDT-2W40 has been discontinued
Discontinued June 18, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Mount
Wall

Description

The Series CDT Carbon Dioxide and Temperature Transmitters accurately monitor the CO2 concentration and temperature in indoor environments to help achieve energy savings. For increased sensor accuracy, a single beam dual wavelength nondispersive infrared (NDIR) sensor is used to automatically correct the measurement in both occupied* and unoccupied buildings against light source aging effects. The single beam dual wavelength sensor technology provides the highest level of accuracy compared to Automatic Baseline Correction methods which can unintentionally shift the calibration based on CO2 levels and barometric pressure conditions. In order to achieve a higher level of accuracy, the Series CDT includes digital barometric pressure adjustment and the ability to field-calibrate the sensor. For applications that require visual indication, the wall mount configurations of the Series CDT can be ordered with an integral LCD display. Push buttons are standard on all configurations of the transmitters for access to the menu structure, but wall mount configurations can be ordered without the buttons. To prevent tampering, the action of the buttons can be locked out using an internal dip switch selection.

*For buildings occupied 24 hours per day, it is recommended that calibration be verified every 6 to 12 months depending on application.

Single beam dual-wavelength sensor advantages:
  • Automatically corrects for aging effects in occupied and unoccupied buildings
  • Perfect for hospitals and manufacturing plants that are occupied 24 hours per day

Product Features:
  • Single beam dual wavelength NDIR sensor eliminates draft due to light source aging
  • Integral passive temperature outputs reduce number of devices mounted in the space
  • Service display tool available for models without an integral LED
  • Optional integral display and relay output
  • Demand control ventilation in schools, office buildings, hospitals, and other indoor environments
  • LEED certified

Specs

Product Type:

CO2 Sensor

Mount:

Wall

Output:

4-20 mA

0 to (5 or 10) VDC

Operating Temp Range:

32° to 122°F

Sensor Type:

Non-dispersive infrared (NDIR)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm