Shop Resideo Sale
Main product image of 19" Probe Capacitive Level Switch, Weatherproof
Magnifying glass
Hover image to zoom

19" Probe Capacitive Level Switch, Weatherproof

Brand:
Dwyer
SKU:
CLS2-W11RK1-019
Rating:
(0)
Q&A:
(0)
19" Probe Capacitive Level Switch, Weatherproof
Magnifying glass
Hover image to zoom
$743.66 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
19"

Description

–
The Series CLS2 Capacitive Level Switch is a capacitive technology level switch which can be used for liquids, powders and bulk materials.

Features:
  • No moving parts permitting for no jams, no wear, nothing to break, and no maintenance
  • Immune to external RF sources like walkie-talkies and cell phones as well as minimal interference with radio communication or other electronic systems
  • Automatic calibration with no need to turn calibration pots, just push the calibration button or use an external magnet to activate the calibration without having to open the enclosure saving time
  • Coat guard probe is not affected by sticky, dusty, or clingy materials that coat or build preventing false alarms with time delay prevents false alarms from material splashing, agitation, etc.
  • Status indication via an ultra-high brightness external red LED switch status indicator, and internal indicators for power, sensor, and switch status that can be seen externally with window cap option (external LED on weatherproof model only)

Specs

–
Size:

19"

Product Type:

Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy