Apply to be a TradeMaster!
Main product image of DPG Series Digital Pressure Gauge (3000 psi)
Magnifying glass
Hover image to zoom

DPG Series Digital Pressure Gauge (3000 psi)

Brand:
Dwyer
SKU:
DPG-110
Rating:
(0)
Q&A:
(0)
DPG Series Digital Pressure Gauge (3000 psi)
Magnifying glass
Hover image to zoom
$351.71 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
3000 MAX PSI
Product Highlight: Min Temp (F)
0°F Min Temp
Product Highlight: Max Temp (F)
130°F Max Temp
Product Highlight: Connection Size
1/4" Connection

Description

–
The Series DPG Digital Pressure Gages have a high +-0.25% or +-0.5% full-scale accuracy. The 4 digit digital display will reduce the potential for errors in readings by eliminating parallax error commonly produced with analog gages. Series DPG is battery powered and has an auto-shut off to conserve battery life. Battery life, on average, will last 2000 hours. A 4 button key pad allows easy access to features without the need to work through complex menus or difficult key combinations. These features include backlight, peak and valley, tare or auto zero and conversion of the pressure units.

Specs

–
Measures:

Pressure

Max Pressure (PSI):

3000

Product Type:

Pressure Gauge

Min Temp (F):

0°F

Max Temp (F):

130°F

Connection Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy