Apply to be a TradeMaster!
Main product image of DPGW Series Digital Pressure Gauge (0 - 200 psi)
Magnifying glass
Hover image to zoom

DPGW Series Digital Pressure Gauge (0 - 200 psi)

Brand:
Dwyer
SKU:
DPGW-09
Rating:
(0)
Q&A:
(0)
DPGW Series Digital Pressure Gauge (0 - 200 psi)
Magnifying glass
Hover image to zoom
$173.19 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Min Temp (F)
30°F Min Temp

Description

–
The Series DPGW 1% Digital Pressure Gage is the only economic digital pressure gage for liquids with the ability to select engineering units on the market. With its 1% accuracy and digital push-button zero, the DPGW is the perfect choice for digitally monitoring the pressures of air and compatible liquids and gases. The Series DPGWB/DPGAB 0.5% Digital Pressure Gage offers full-scale accuracy in a rugged, easy-to-use unit at prices comparable to mechanical gages. The DPGWB stainless steel wetted material makes it suitable for a wide variety of liquids or gases. The gages feature user-selectable units of measure allowing one gage to be used for a variety of pressure scales. The DPGWB/DPGAB come with a protective rubber boot to protect against short drops and rough handling.

Specs

–
Connection Size:

1/4"

Max Temp (F):

120°F

Max Pressure (PSI):

200

Min Temp (F):

30°F

Product Type:

Pressure Gauge

Measures:

Pressure

PSI Range:

0-200

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy