Apply to be a TradeMaster!
Main product image of 1" NPT Paddle Flow Switch
Magnifying glass
Hover image to zoom

1" NPT Paddle Flow Switch

Brand:
Dwyer
SKU:
FS-2
Rating:
(1)
Q&A:
(0)
1" NPT Paddle Flow Switch
Magnifying glass
Hover image to zoom
$93.73 each
In Stock
In Stock
Get 39 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
1" NPT Paddle Flow Switch

Product Features
  • The Series FS-2 Vane Flow Switches offers an economical flow proving solution.
  • The FS-2 paddles are adjustable to fit 1 to 8" size pipe.
  • Field adjustable set point adjustment screw allows for easy flow switch modification.
  • Field adjustable set point adjustment screw allows for easy flow switch modification.
  • Aluminum weatherproof housing permits outdoor installation.

Specs

–
Product Type:

Flow Switch

Type:

Paddle

Size:

1"

Application:

Liquid Flow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" FIP Brass Tee (Lead Free)
SKU: BRT100
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

To switch a chiller on and off as flow changes.
Steve
El Paso, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy