Apply to be a TradeMaster!
Main product image of Carbon Monoxide Transmitter w/ Universal Current/Voltage Outputs
Magnifying glass
Hover image to zoom

Carbon Monoxide Transmitter w/ Universal Current/Voltage Outputs

Brand:
Dwyer
SKU:
GSTA-C
Rating:
(0)
Q&A:
(0)
Carbon Monoxide Transmitter w/ Universal Current/Voltage Outputs
Magnifying glass
Hover image to zoom
$327.98 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall

Description

–
The Series GSTA Carbon Monoxide Transmitters monitor the gas concentration in underground parking garages and loading docks. Carbon monoxide is commonly used to measure the exhaust of gasoline engines. Field selectable current and voltage outputs allow the transmitter to be used with almost any building management controller. For carbon monoxide units, the user can select the output range to be from 0 to 50 ppm or up to 0 to 500 ppm. The output can be inverted to read 20 to 4 mA or 10 (5) to 0 VDC using internal dip switches.

Applications:
  • Garage or loading dock ventilation
  • Mechanical room monitoring

Product Features
  • Industrial grade replaceable CO sensor
  • Field selectable current or voltage output
  • Service display tool for set-up and calibration of models without a LCD

Specs

–
Product Type:

Transmitter

Type:

Carbon Monoxide

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy