Apply to be a TradeMaster!
1" FNPT In-Line Flow Monitor (2 - 25 GPM)

1" FNPT In-Line Flow Monitor (2 - 25 GPM)

Brand:
Dwyer
SKU:
HFL-4-25
Rating:
(0)
Q&A:
(0)
1" FNPT In-Line Flow Monitor (2 - 25 GPM)
$1,392.26 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
The Series HF In-Line Flow Monitors are ruggedly constructed and ideal for direct measurement for a range of compatible gases, oil or water based liquids. This Series is designed based on a floating orifice disk and variable area flow measurement. Flowing media forces linear motion of the orifice disk and a ring shaped magnet which ride on a tapered center shaft. The transfer magnet drives a clearly visible magnet follower located outside the flow tube, and a ring on the magnet follower indicates flow rate on the direct reading scale.

Applications:
  • Setting pressure relief valves
  • Fluid handling equipment
  • Detecting low-flow rates for lubricating liquids
  • Pulp and paper
  • Industrial maintenance
  • Fluid power
  • Heating loop flow

Product Features:
  • This unique design allows accurate performance with fluid viscosities up to 500 SSU.
  • All internal wetted parts are contained inside a sealed metal tubular casing assuring a virtually maintenance-free unit.
  • Increased application versatility with no inlet or outlet straight plumbing requirement and can be mounted horizontally, vertically, or inverted.
  • Rugged construction allows for high pressure and temperature rating for long operation life.

Specs

–
Size:

1"

Flow Range (GPM):

2 to 25

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy