Apply to be a TradeMaster!
Main product image of 1" FNPT Plastic Flowmeter (3 - 30 GPM)
Magnifying glass
Hover image to zoom

1" FNPT Plastic Flowmeter (3 - 30 GPM)

Brand:
Dwyer
SKU:
HFPC-3-4
Rating:
(0)
Q&A:
(0)
1" FNPT Plastic Flowmeter (3 - 30 GPM)
Magnifying glass
Hover image to zoom
$517.65 each
In Stock
In Stock
Get 1 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
The Series HFPC & HFPS Flowmeters are a series of clear body, inline flowmeters. This Series consists of the HFPC polycarbonate body flowmeter and the HFPS polysulfone body flowmeter. These flowmeters have dual scales measuring both in GPM and LPM.

CAUTION: Series HFPC & HFPS Flowmeters are for indoor use only or areas without direct sunlight. Polycarbonate & polysulfone are adversely affected by ultraviolet light.

Applications
  • Chemical processing
  • Pulp and paper
  • Process control
  • Fluid power
  • Hydraulic flow
  • Heating loop flow

Product Features:
  • Clear body allows for visual inspection of the fluid conditions and immediate problem detection.
  • Reduce cost with multi-position mounting to accommodate direction of flow.
  • Rugged construction allows for high pressure and temperature rating for long operation life.
  • Injection molded, polycarbonate or polysulfone bodies yield great repeatability.

Specs

–
Product Type:

Flow Meter

Size:

1"

Flow Range (GPM):

3 to 30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy