Apply to be a TradeMaster!
Main product image of Side Wall Mount Liquid Level Switch, 304 Stainless Steel Spherical Float
Magnifying glass
Hover image to zoom

Side Wall Mount Liquid Level Switch, 304 Stainless Steel Spherical Float

Brand:
Dwyer
SKU:
L6EPB-B-S-3-C
Rating:
(0)
Q&A:
(0)
Side Wall Mount Liquid Level Switch, 304 Stainless Steel Spherical Float
Magnifying glass
Hover image to zoom
$436.57 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel

Description

–
The Series L6 Flotect Liquid Level Switches are rugged and reliable float switch which operates automatically to indicate tank level. It is offered with a 303 SS or brass body with spherical or cylindrical float options.

Features:
  • Compact design is built for years of trouble-free service
  • Simple and dependable operation with no mechanical linkage
  • Float lever pivoted within the body moves when the process liquid displaces the float and magnet on the opposite end of the float lever controls a second magnet on the switch actuating lever located in the switch housing
  • Leak proof lower body machined from bar stock
  • Side wall or direct tee mounting options available to act as an external float chamber
  • Weatherproof and explosion-proof body for demanding outdoor applications
  • Electrical assembly can be easily replaced without removing the unit from the installation so that the process does not have to be shut down
  • Sensitive to level changes of less than 1/2" (12 mm)

Specs

–
Product Type:

Switch

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy