Apply to be a TradeMaster!
Main product image of Flotect Brass Explosion-Proof SPDT Liquid Level Switch w/ External Float Chamber
Magnifying glass
Hover image to zoom

Flotect Brass Explosion-Proof SPDT Liquid Level Switch w/ External Float Chamber

Brand:
Dwyer
SKU:
L6EPB-B-S-3-H
Rating:
(0)
Q&A:
(0)
Flotect Brass Explosion-Proof SPDT Liquid Level Switch w/ External Float Chamber
Magnifying glass
Hover image to zoom
$581.14 each
In Stock
In Stock
Get 1 Fri, Oct 23
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass

Description

–
Flotect Brass Explosion-Proof SPDT Liquid Level Switch w/ External Float Chamber

Product Features
  • The Series L6 Flotect Level Switch is designed and built for years of trouble-free service in a wide variety of process liquid level applications.
  • Operation is simple and dependable with no mechanical linkage as the level switch is magnetically actuated.
  • The float lever pivoted within the body moves when the process liquid displaces the float.
  • A magnet on the opposite end of the float lever controls a second magnet on the switch actuating lever located in the switch housing.
  • Leak-proof lower body machined from bar stock.
  • Flexible application use with side wall or direct tee mounting options available to act as an external float chamber.
  • Ideal for demanding outdoor applications with weatherproof and explosion-proof body.
  • High accuracy with sensitivity to level changes of less than 1/2".

Specs

–
Product Type:

Float Switch

Application:

Liquid Flow

Switch:

SPDT

Material:

Brass

Features:

Explosion Proof

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy