Apply to be a TradeMaster!
Main product image of Flotect Liquid Level Switch
Magnifying glass
Hover image to zoom

Flotect Liquid Level Switch

Brand:
Dwyer
SKU:
L6EPB-SS3L-MT
Rating:
(0)
Q&A:
(0)
Flotect Liquid Level Switch
Magnifying glass
Hover image to zoom
$845.66 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Material
Brass

Description

–
Flotect Liquid Level Switch

the Series L6 Flotect® Level Switch is designed and built for years of trouble-free service in a wide variety of process liquid level applications. Operation is simple and dependable with no mechanical linkage as the level switch is magnetically actuated. The float lever pivoted within the body moves when the process liquid displaces the float. A magnet on the opposite end of the float lever controls a second magnet on the switch actuating lever located in the switch housing.

Product Features
  • Trouble-free service due to compact design
  • Simple and dependable operation with no mechanical linkage
  • Leak-proof lower body machined from bar stock
  • Flexible application use with side wall or direct tee mounting options available to act as an external float chamber
  • Ideal for demanding outdoor applications with weatherproof and explosion-proof body
  • Save on maintenance costs with electrical assembly that can be easily replaced without removing the unit from the installation so that the process does not have to be shut down
  • High accuracy with sensitivity to level changes of less than 1/2" (12 mm)

Specs

–
Product Type:

Float Switch

Application:

Liquid Flow

Switch:

SPDT

Material:

Brass

Features:

Explosion Proof

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy