Apply to be a TradeMaster!
Main product image of 0.5/5 GPM LFMA Water Flowmeter, SS Float
Magnifying glass
Hover image to zoom

0.5/5 GPM LFMA Water Flowmeter, SS Float

Brand:
Dwyer
SKU:
LFMA-03-A2
Rating:
(0)
Q&A:
(0)
0.5/5 GPM LFMA Water Flowmeter, SS Float
Magnifying glass
Hover image to zoom
$70.55 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel

Description

–
The Series LFM Polycarbonate Flowmeters are made of precision, injection molded polycarbonate bodies and fittings. This series consists of LFMA, LFMB, LFMC, LFMD, LFME and LFMF flowmeters with 3" (76 mm), 6" (152 mm), 5" (127 mm), 6" (152 mm), 8" (203 mm) and 11" (279 mm) respective scales. They feature dual, direct reading scales measuring in both GPM and LPM.

Features:
  • Low installation costs with standard in-line male NPT process connections and 90- Degree elbow fitting for panel mount option
  • Heat and chemically resistant polycarbonate body and fittings feature a low cost for high durability
  • Textured background on flowmeter bodies enhance scale readability saving time
  • Easy to clean bodies yield low maintenance costs
  • Adjustable set point indicator allows for easy visual set point indication decreasing costly flow reading error for LFMC, LFMD, LFME & LFMF

Specs

–
Application:

Heating

Product Type:

Flowmeter

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy