Apply to be a TradeMaster!
Main product image of LPG3 Low Pressure Gage, Bottom Mount, 1.6% FS Accuracy (0 - 15" W.C.)
Magnifying glass
Hover image to zoom

LPG3 Low Pressure Gage, Bottom Mount, 1.6% FS Accuracy (0 - 15" W.C.)

Brand:
Dwyer
SKU:
LPG3-D8122N
Rating:
(0)
Q&A:
(0)
LPG3 Low Pressure Gage, Bottom Mount, 1.6% FS Accuracy (0 - 15" W.C.)
Magnifying glass
Hover image to zoom
$150.37 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Mount
Bottom
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Size
2-1/2"

Description

–
Series LPG3 Low Pressure Gages are designed to be especially sensitive with an elastic element that expands and contracts with very small changes in pressure for ASME Grade A accuracy. This series is meant for the measurement of low pressures of gases and liquids and is ideal for air flow indicators, liquid level indicators and draft gages. Our new low pressure gages are available in 2-1/2" dial with either a bottom or back connection option.

Specifications:
  • Service: Compatible gases and liquids.
  • Wetted Materials: Brass.
  • Housing Materials: Steel with black finish.
  • Lens: Polycarbonate.
  • Accuracy: 1.6 % FS. ANSI B40.1 Grade 1A.
  • Pressure Limit: 110%.
  • Temperature Limits: -40 to 150°F (-40 to 65°C).
  • Size: 2-1/2" (63 mm)
  • Process Connections: 1/4" NPT, bottom or back.
  • Weight: 6.5 oz (184 g).

Specs

–
Dial Size:

2-1/2"

Measures:

Pressure

Connection Size:

1/4"

Mount:

Bottom

Min Temp (F):

-40°F

Max Temp (F):

150°F

Product Type:

Pressure Gauge

Size:

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy