Apply to be a TradeMaster!
Main product image of LPG4 Low Pressure Gage, Bottom Mount 1.5% FS Accuracy (0 - 15" W.C.)
Magnifying glass
Hover image to zoom

LPG4 Low Pressure Gage, Bottom Mount 1.5% FS Accuracy (0 - 15" W.C.)

Brand:
Dwyer
SKU:
LPG4-D8122N
Rating:
(0)
Q&A:
(0)
LPG4 Low Pressure Gage, Bottom Mount 1.5% FS Accuracy (0 - 15" W.C.)
Magnifying glass
Hover image to zoom
$107.22 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Mount
Bottom
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Size
2.5"
Product Highlight: Max Temp (F)
160°F Max Temp

Description

–
Our Series LPG4 2.5" Low Pressure Gage offers top of the line performance and accuracy for pressure and vacuum applications up to and including 160 in w.c. The LPG4 is constructed from a single beryllium-copper diaphragm affixed to a precision-machined brass plate. This innovative design, together with a high-precision, milled-teeth brass movement and nickel-silver pinion and bearing surface, provide the user with a top of the line low pressure instrument.

Features:
  • Low pressure gage provides a selection to meet specific applications
  • Specified with high ambient and process temperature ratings mean more robust uses and longer service-life
  • High accuracy gage for applications requiring more precise measurement is a concern
Applications:
  • Air flow indication
  • Liquid level
  • Draft measurement
Specifications:
  • Service: Compatible gases & liquids.
  • Wetted Materials: Brass and beryllium copper.
  • Housing: Drawn steel, black finish.
  • Lens: Polycarbonate (removable).
  • Accuracy: +/-1.5% FS.
  • Pressure Limit: 100% of range scale.
  • Temperature Limits: Process: -40 to 160°F (-40 to 70°C); Ambient: -40 to 140°F (-40 to 60°C).
  • Size: 2.5" (63 mm)
  • Process Connections: 1/4" male NPT.
  • Enclosure Rating: NEMA 3 (IP54).
  • Weight: 7.3 oz (0.21 kg).

Specs

–
Min Temp (F):

-40°F

Mount:

Bottom

Dial Size:

2-1/2"

Measures:

Pressure

Connection Size:

1/4"

Product Type:

Pressure Gauge

Size:

2.5"

Max Temp (F):

160°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy