Apply to be a TradeMaster!
Magnesense Differential Pressure Transmitter, Wall Mount, 4-20 mA (1.0", 2.0", 5.0" W.C.)

Magnesense Differential Pressure Transmitter, Wall Mount, 4-20 mA (1.0", 2.0", 5.0" W.C.)

Brand:
Dwyer
SKU:
MS-111
Rating:
(0)
Q&A:
(0)
Magnesense Differential Pressure Transmitter, Wall Mount, 4-20 mA (1.0", 2.0", 5.0" W.C.)
$151.21 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Min Temp (F)
0°F Min Temp
Product Highlight: Min Temp (C)
-18°C Min Temp
Product Highlight: Max Temp (C)
66°C Max Temp
Product Highlight: Mount
Bottom

Description

–
The Series MS Magnesense Differential Pressure Transmitter is an extremely versatile transmitter for monitoring pressure and air velocity. This compact package is loaded with features such as: field selectable English or Metric ranges, field upgradeable LCD display, adjustable dampening of output signal (with optional display) and the ability to select a square root output for use with Pitot tubes and other similar flow sensors.

Along with these features, the patented magnetic sensing technology provides exceptional long term performance and enables the Magnesense Differential Pressure Transmitter to be the single solution for your pressure and flow applications.

Applications
  • Building pressure monitoring
  • Duct pressure monitoring
  • Fan velocity measurement
  • Zone differential pressure monitoring
  • Filter condition monitoring

Specs

–
Max Temp (F):

150°F

Min Temp (F):

0°F

Product Type:

Pressure Transmitter

Measures:

Pressure

Min Temp (C):

-18°C

Max Temp (C):

66°C

Accuracy:

± 2% for 1"

± 1% for 2"

± 1% for 5"

Mount:

Bottom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy