Apply to be a TradeMaster!
Main product image of Magnesense Differential Pressure Transmitter, Wall Mount w/ LCD, (.15", .25", .5" W.C.)
Magnifying glass
Hover image to zoom

Magnesense Differential Pressure Transmitter, Wall Mount w/ LCD, (.15", .25", .5" W.C.)

Brand:
Dwyer
SKU:
MSX-W20-IN-LCD
Rating:
(0)
Q&A:
(0)
Magnesense Differential Pressure Transmitter, Wall Mount w/ LCD, (.15", .25", .5" W.C.)
Magnifying glass
Hover image to zoom
$202.53 each
In Stock
In Stock
Get 2 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Max Temp (C)
70°C Max Temp
Product Highlight: Max Temp (F)
158°F Max Temp
Product Highlight: Min Temp (C)
-20°C Min Temp
Product Highlight: Min Temp (F)
-4°F Min Temp

Description

–

The Series MSX Magnesense Differential Pressure Transmitter combines the stability and versatility of the original Series MS2 Magnesense II transmitter for use in building control applications. The MSX simplifies the ordering process to deliver the desired configuration, which reduces product setup time. Pressure ranges are available in Pa, mm w.c., and in w.c. All pressure ranges can be configured in unidirectional or bidirectional modes, providing a total of 32 ranges. The MSX transmitter can provide a linear pressure output or a linear velocity output with the square root extraction from the transmitter. Additional parameters have been included to expand the square root capability to calculate flow. Dual voltage and milliamp output signals can be used to provide both control and equipment output signal verification.

Specs

–
Product Type:

Pressure Transmitter

Mount:

Wall

Display:

LCD

Measures:

Pressure

Max Temp (C):

70°C

Max Temp (F):

158°F

Min Temp (C):

-20°C

Min Temp (F):

-4°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy