Apply to be a TradeMaster!
Main product image of Optical Level Switch, 316 Stainless Steel/Polysulfone
Magnifying glass
Hover image to zoom

Optical Level Switch, 316 Stainless Steel/Polysulfone

Brand:
Dwyer
SKU:
OLS-10
Rating:
(0)
Q&A:
(0)
Optical Level Switch, 316 Stainless Steel/Polysulfone
Magnifying glass
Hover image to zoom
$213.99 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polysulphone, Stainless Steel

Description

–
The Series OLS Optitrol Optical Level Switches are low cost, rugged optical level switches that indicate the presence or absence of liquid via infrared light that is reflected back through the prism lens. This series offers three optional materials, 316 stainless steel, polysulfone and PFA.

Specs

–
Material:

Polysulphone

Stainless Steel

Product Type:

Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy