Apply to be a TradeMaster!
Main product image of 1/4" NPT Stainless Steel Pressure Snubber for Water & Oil Service
Magnifying glass
Hover image to zoom

1/4" NPT Stainless Steel Pressure Snubber for Water & Oil Service

Brand:
Dwyer
SKU:
PS222
Rating:
(0)
Q&A:
(0)
1/4" NPT Stainless Steel Pressure Snubber for Water & Oil Service
Magnifying glass
Hover image to zoom
$84.39 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection

Description

–
The Series PS Pressure Snubber is designed to protect pressure instrumentation by dampening surges and pulsations and assuring steady average pressure readings. Snubbers are available in a variety of pore sizes for use with gases, water, and oils.

Specifications:
  • Maximum Pressure: Brass: 10,000 psi (689 bar), SS: 15,000 psi (1034 bar).
  • Filter Disc Material: AISI 316 SS.
  • Approx. Micron Rating: Air & gases: 2-5µ; water & oils (30-225 SSU): 10µ.
  • Dimensions: 1/4" NPT: 3/4" (19 mm) hex size, 1.5" (38 mm) length.

Specs

–
Connection Size:

1/4"

Product Type:

Pressure Gauge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy