Apply to be a TradeMaster!
Main product image of Humidity/Temperature Sensor Transmitter, 3% w/ Duct Mount, 4-20 mA
Magnifying glass
Hover image to zoom

Humidity/Temperature Sensor Transmitter, 3% w/ Duct Mount, 4-20 mA

Brand:
Dwyer
SKU:
RHP-3D11
Rating:
(0)
Q&A:
(0)
Humidity/Temperature Sensor Transmitter, 3% w/ Duct Mount, 4-20 mA
Magnifying glass
Hover image to zoom
$242.95 each
Backorder
Backorder
Get it Tue, Aug 4 - Tue, Sep 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Mount
Duct
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Max Temp (F)
140°F Max Temp

Description

Duct mount 3% RH/temperature transmitter with 4-20 mA RH output and 4-20 mA temperature output.

The Series RHP Temperature and Humidity Transmitter combine the voltage or current humidity transmitter output with a passive temperature thermistor or RTD output. Featuring polymer capacitance humidity sensors, models are available in 2%, 3% or 5% accuracies. Duct mounted transmitters are available with an optional two-line alpha numeric LCD display.

Applications:
  • Air economizers
  • Outdoor temperature and relative humidity reference
  • Pool room humidity monitoring


Features:
  • 2%, 3%, or 5% accuracy models
  • Optional LCD display on duct mount models
  • Radiation shield option for outdoor installation in direct sunlight

Specs

Mount:

Duct

Min Temp (F):

-40°F

Max Temp (F):

140°F

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be opening late today in honor of Independence Day. We apologize for any inconvenience.
Call or text 888-757-4774
Special Hours
9am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy