Apply to be a TradeMaster!
Humidity/Temperature Sensor Transmitter, 2% w/ Radiation Shield

Humidity/Temperature Sensor Transmitter, 2% w/ Radiation Shield

Brand:
Dwyer
SKU:
RHPX-2LHAB-00
Rating:
(0)
Q&A:
(0)
Humidity/Temperature Sensor Transmitter, 2% w/ Radiation Shield
$314.45 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Mount
Duct
Product Highlight: Min Temp (F)
-40°F Min Temp

Description

–

The Series RHPX Humidity and Temperature Transmitter accurately monitors the humidity and temperature for building control functions to maximize occupant comfort and minimize operating costs. Featuring capacitance polymer humidity sensors, models are available in 2% and 3% accuracies. An optional two-line alphanumeric LCD display is available. The high accuracy, long term stability and reliable operation in multiple enclosure styles make the Series RHPX an excellent choice for monitoring humidity and temperature in building energy management systems, commercial HVAC systems, clean rooms, museums and data centers. The Series RHPX can be optionally configured to supply absolute or relative humidity or dew point in addition to enthalpy.


Features:

  • Air economizers
  • Outdoor humidity and temperature reference
  • Pool room humidity monitoring
  • Building energy management systems
  • Commercial HVAC systems
  • Clean rooms
  • Museums
  • Data center

Specs

–
Max Temp (F):

140°F

Mount:

Duct

Min Temp (F):

-40°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy