Apply to be a TradeMaster!
Humidity/Temperature Sensor Transmitter, 2% OSA 4-20 mA

Humidity/Temperature Sensor Transmitter, 2% OSA 4-20 mA

Brand:
Dwyer
SKU:
RHPX-2SSAB-00
Rating:
(0)
Q&A:
(0)
Humidity/Temperature Sensor Transmitter, 2% OSA 4-20 mA
$189.41 each
In Stock
In Stock
Get 2 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Mount
Duct

Description

–
OSA mount 2% RH/temperature transmitter with 4-20 mA RH output and 10K type II NTC thermistor temperature output.

The Series RHP Temperature and Humidity Transmitter combine the voltage or current humidity transmitter output with a passive temperature thermistor or RTD output. Featuring polymer capacitance humidity sensors, models are available in 2%, 3% or 5% accuracies. Duct mounted transmitters are available with an optional two-line alpha numeric LCD display.

Applications:
  • Air economizers
  • Outdoor temperature and relative humidity reference
  • Pool room humidity monitoring


Features:
  • 2%, 3%, or 5% accuracy models
  • Optional LCD display on duct mount models
  • Radiation shield option for outdoor installation in direct sunlight

Specs

–
Min Temp (F):

-40°F

Max Temp (F):

140°F

Mount:

Duct

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy