Apply to be a TradeMaster!
Main product image of 50/500 CC/Min RMA Air Flowmeter, No Valve
Magnifying glass
Hover image to zoom

50/500 CC/Min RMA Air Flowmeter, No Valve

Brand:
Dwyer
SKU:
RMA-12
Rating:
(0)
Q&A:
(0)
50/500 CC/Min RMA Air Flowmeter, No Valve
Magnifying glass
Hover image to zoom
$61.19 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Series RM Rate-Master Polycarbonate Flowmeter is a line of general use, direct reading precision flowmeters suitable for both gas and liquid applications. This series consists of 2" (51 mm), 5" (127 mm), and 10" (254 mm) scales that can be panel or surface mounted with optional precision metering valves. With a given series, the Rate-Master flowmeter bodies can be instantly interchanged, allowing the piping to remain undisturbed, interchangeability of the ranges and easy cleaning.

Features:
  • Eliminate the need for troublesome conversions with direct reading scales
  • Reduce installation damage and cost due to stainless steel backbone that absorbs piping torque
  • Long operation life with durable, shatter-proof polycarbonate body
  • High repeatability enabled by precision injection molding around a precision tapered pin
  • Increased reading accuracy with special integral flow guides that stabilize float movement
  • Save time with instantaneous flow reading with the presence of scale graduations on both side of the indicating tube

Specs

–
Product Type:

Flowmeter

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy