Apply to be a TradeMaster!
Main product image of Power Supply (100 - 240 VAC)
Magnifying glass
Hover image to zoom

Power Supply (100 - 240 VAC)

Brand:
Dwyer
SKU:
SCD-PS
Rating:
(0)
Q&A:
(0)
Power Supply (100 - 240 VAC)
Magnifying glass
Hover image to zoom
$55.49 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Specifications:
  • Efficiency 78%- 87% Typical at full load
  • Over Load / Short Circuit Protection Auto Recovery
  • Grounding The diameter of grounding wire cannot be smaller than the wire diameter of terminals L and N
  • (All PLC units should be grounded directly to the ground pole).
  • Operation/Storage Environment Operation: 0 Degree C -55- Degree C (Temperature), 50-95% (Humidity), Pollution degree 2:
  • Storage: -25-Degree C - 70- Degree (Temperature), 5-95% (Humidity)
  • Agency Approvals Underwriters Laboratories, Inc.: UL508 Listed (Industrial Control Equipment)
  • European Community EMC Directive 89/336/EEC and Low Voltage Directive 73/23/EEC
  • Weight (g) 158
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy