Apply to be a TradeMaster!
Main product image of 2" MNPT Sight Window
Magnifying glass
Hover image to zoom

2" MNPT Sight Window

Brand:
Dwyer
SKU:
SFI-550-2
Rating:
(0)
Q&A:
(0)
2" MNPT Sight Window
Magnifying glass
Hover image to zoom
$102.95 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
The Series 550 Sight Window is a range of glass with plated steel body sight windows which display level or contents of tanks or pipelines. Connections are standard NPT in sizes ranging from 1/4 to 2".

Features:
  • Glass to metal bond for utmost reliability
  • Plated steel bodies have convenient hex wrench surfaces for easy installation
  • Windows are clear, ripple free, and flush with the front face, with no recess on which dirt might collect

Specs

–
Size:

2"

Product Type:

Window

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy