Apply to be a TradeMaster!
Main product image of Thermocouple Farenheit Temperature Switch, J/K/S Input (115V)
Magnifying glass
Hover image to zoom

Thermocouple Farenheit Temperature Switch, J/K/S Input (115V)

Brand:
Dwyer
SKU:
TCS-4010
Rating:
(1)
Q&A:
(0)
Thermocouple Farenheit Temperature Switch, J/K/S Input (115V)
Magnifying glass
Hover image to zoom
$98.78 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1 HP

Description

–
Thermocouple temperature switch, type J/K/S Input, 110 V, °F.

The Series TCS Thermocouple Temperature Switch monitors and controls temperature while offering a wide temperature range, two selectable alarm sets, and an internal buzzer indicating alarm condition or error.

Features
  • Heating or cooling modes
  • Internal alarm buzzer
  • Configuration key to quickly load parameters from one unit to another


Applications
  • Food service equipment
  • Industrial process control

Specs

–
Display:

Digital

Voltage:

115V

Output:

SPDT

Horse Power:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Outstanding

Awesome experience with Supply House. Definitely recommend.
Dave
Ky
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy