Apply to be a TradeMaster!
Main product image of J Type Thermocouple, 4" Probe, 48" Extension
Magnifying glass
Hover image to zoom

J Type Thermocouple, 4" Probe, 48" Extension

Brand:
Dwyer
SKU:
TCS-J
Rating:
(0)
Q&A:
(0)
J Type Thermocouple, 4" Probe, 48" Extension
Magnifying glass
Hover image to zoom
$61.71 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1 HP

Description

–
J type thermocouple, 4" probe, 48" extension.

The Series TCS Thermocouple Temperature Switch monitors and controls temperature while offering a wide temperature range, two selectable alarm sets, and an internal buzzer indicating alarm condition or error.

Features
  • Heating or cooling modes
  • Internal alarm buzzer
  • Configuration key to quickly load parameters from one unit to another


Applications
  • Food service equipment
  • Industrial process control

Specs

–
Display:

Digital

Voltage:

115V

Output:

SPDT

Horse Power:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy