Apply to be a TradeMaster!
Main product image of 1/2" NPT Thermal Dispersion Flow Switch for 1/2" - 1-1/2" Pipe (6 ft Cable)
Magnifying glass
Hover image to zoom

1/2" NPT Thermal Dispersion Flow Switch for 1/2" - 1-1/2" Pipe (6 ft Cable)

Brand:
Dwyer
SKU:
TDFS2-1-P-06
Rating:
(0)
Q&A:
(0)
1/2" NPT Thermal Dispersion Flow Switch for 1/2" - 1-1/2" Pipe (6 ft Cable)
Magnifying glass
Hover image to zoom
$377.17 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"

Description

–
The Series TDFS2 Thermal Dispersion Flow Switch is a thermal flow switch that indicates whether the flow rate is above or below a user set flow rate. The unit incorporates two LED status indicators providing visual switch indication. The set flow rate (setpoint) is easily field adjustable with included magnet and the unit has both NO and NC NPN outputs.

Features:
  • Better reliability and life expectancy than mechanical flow switches with no paddles or vanes to wear or break, no jams in the paddle movement, and no seals on movement assembly to wear or leak
  • Long operation life, as it is not affected by empty pipe by avoiding overheating with heating above the process temperature and then cooling down to process temperature
  • Lower system run cost with low pressure drop with 10% insertion into the flow (e.g. 1/8" for 3/4" schedule 40 pipe)

Specs

–
Size:

1/2"

Product Type:

Flow Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy