Apply to be a TradeMaster!
Main product image of Thermowell (4", 1/4" NPT Internal, 1/2" NPT External, 304 SS)
Magnifying glass
Hover image to zoom

Thermowell (4", 1/4" NPT Internal, 1/2" NPT External, 304 SS)

Brand:
Dwyer
SKU:
TE-TNS-N044N-14
Rating:
(0)
Q&A:
(0)
Thermowell (4", 1/4" NPT Internal, 1/2" NPT External, 304 SS)
Magnifying glass
Hover image to zoom
$26.54 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPT Connection
Product Highlight: Connection Size
1/4" Connection

Description

–
The Series TE-TNS Stainless Steel Thermowells are used to separate the instrument from the surrounding media. When used with the Series TE and TE-I Immersion Temperature Sensors, further protection is offered from aggressive media, high pressures, and flow rates while allowing for quick and easy installation of temperature sensors without having to drain process media. Thermowells are offered in both 304 and 316 stainless steel allowing for superior corrosion resistance. Fabricated, or welded, thermowells are constructed from a tube that is closed at the tip by a welded solid tip. Solid-machined thermowells are manufactured from barstock.

Features:
  • Configurable materials and sizes
  • Fabricated (welded) or machined construction
  • 1/2" or 3/4" NPT process connections

Specs

–
Connection Type:

NPT

Connection Size:

1/4"

Product Type:

Thermowell

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy