Apply to be a TradeMaster!
Main product image of Digital Farenheit Temperature/Process Indicator, PTC Thermistor Input (110V)
Magnifying glass
Hover image to zoom

Digital Farenheit Temperature/Process Indicator, PTC Thermistor Input (110V)

Brand:
Dwyer
SKU:
TID-1110
Rating:
(1)
Q&A:
(0)
Digital Farenheit Temperature/Process Indicator, PTC Thermistor Input (110V)
Magnifying glass
Hover image to zoom
$70.99 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110v

Description

–
The Series TID Temperature/Process Indicator displays temperature or a process value measured by a PTC or NTC thermistor or a 4-20 mA transmitter.

Features & Benefits:
  • Thermistor or transmitter input models available
  • 3 digit bright LED


Applications:
  • Panel process indication
  • Refrigerators, walk in coolers


Specifications:
  • Input: Thermistor PTC
  • Supply Power: 110 VAC
  • Units: °F
  • Display: Red

Specs

–
Type:

Thermistor

Product Type:

Temperature Control

Voltage:

110v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

THIS DOES NOT COME WITH A SENSOR!!

Not only does it not come with a sensor, but nobody at SH.com can even tell you which sensor it's supposed to have, nor can they get any information without submitting a question to the manufacturer and waiting 2 weeks for a reply. This was my first bad experience with SH...very frustrating when I can call Dwyer and have information within 5 minutes, yet apparently nobody here has the ability to do the same. This unit can use any of the TS series Dwyer probes. Google search "dwyer TS series probes pdf" and the document identifying all the probes comes up. Oh, and SH.com does not carry any of these by the way, nor can they apparently create a link with the product accessories on the product page. You're Welcome
APS Mech.
CO
7 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy