Shop Resideo Sale
Main product image of Digital Farenheit Temperature Switch, 16A (110V)
Magnifying glass
Hover image to zoom

Digital Farenheit Temperature Switch, 16A (110V)

Brand:
Dwyer
SKU:
TS-13010
Rating:
(0)
Q&A:
(1)
Digital Farenheit Temperature Switch, 16A (110V)
Magnifying glass
Hover image to zoom
$182.65 each
In Stock
In Stock
Get 3 Wed, Nov 11
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110v
Product Highlight: Amperage
16 Amps

Description

–
The TS Digital Temperature Switch is designed to regulate many heating and cooling applications. Easy programming via the tactile front keypad enables quick setup of the 12 parameters for simple, reliable operation. The user can define set point, heating/cooling regulation, hysteresis, cycle time, ambient probe adjustment and defrosting time. The unit features error or alarm messaging and password protection. View probe temperature on the bright red, 3-digit LED display.

Applications:
  • Industrial chillers
  • Environmental chambers
  • Walk-ins and freezers
  • Heat sealers
  • Sterilizers
  • Beer and wine chillers
  • Mug frosters
  • Coolers
  • Display cases and cabinets
  • Warmers
  • Meat and produce storage
  • Floral preservation
  • Refrigerated transportation
  • Food service equipment
  • Laboratories
  • Ovens and dryers
  • Tobacco preservation
  • Hot melt glue stichers for case erectors
  • Cool rooms
  • Burn-in rooms and chambers
  • Cold water citrus packing


Specifications:
  • Input: Thermistor PTC
  • Supply Power: 110 VAC
  • Units: °F
  • Display: Red

Specs

–
Display:

Digital

Voltage:

110v

Amperage:

16

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the sensing probe included in the control? If so what is the length of the probe? If not, what is the p/n for an ~12" long sensing cable? Thanks for your help.

Asked by Tom 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Tom, thanks for writing in. This includes a sensing probe with a 5' cable.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy