Shop Resideo Sale
Main product image of NTC Probe, 304 SST, 5' Length
Magnifying glass
Hover image to zoom

NTC Probe, 304 SST, 5' Length

Brand:
Dwyer
SKU:
TS-8T
Rating:
(0)
Q&A:
(0)
NTC Probe, 304 SST, 5' Length
Magnifying glass
Hover image to zoom
$28.49 each
Out of Stock
Out of Stock
Get it Tue, Nov 24 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

NTC Probe, 304 SST, 5 ft (1.5M) TPE cable


Specifications:

  • Applications: Boilers, Medical, Oil
  • Cable Length: 5 ft
  • Head Material: Stainless Steel
  • Insulation: PVC
  • Operating Temperature, Max: 221 F
  • Operating Temperature, Min: -58 F
  • Temperature Sensor Type: NTC Thermistor
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy