Shop Resideo Sale
Main product image of SPDT Digital Farenheit Temperature Switch (110V)
Magnifying glass
Hover image to zoom

SPDT Digital Farenheit Temperature Switch (110V)

Brand:
Dwyer
SKU:
TS2-010
Rating:
(0)
Q&A:
(0)
SPDT Digital Farenheit Temperature Switch (110V)
Magnifying glass
Hover image to zoom
$77.51 each
In Stock
In Stock
Get 1 Wed, Nov 11
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110v

Description

–
Monitor and control temperature for heating and cooling applications with the Series TS2 Digital Temperature Switch. The Series TS2 offers twelve programmable functions to customize the unit to fit application requirements. Use the 15(5) Amp SPDT relay output to drive a motor, compressor, or fan. Designed with the OEM in mind, the TS2 offers the ability to configure multiple units with the touch of a button.
Programming multiple units is quick and easy. Simply program one switch with the desired parameter settings and connect the configuration key (sold separately) to the back of the unit. Press the button on the configuration key and download the parameter settings. Connect the key to the other switches to upload the stored settings with the push of a button.
The TS2 features set point adjustments, static defrost timing, compressor mean time, hysteresis, and ambient probe adjustment. Security protection is offered using a password code. The Series TS2 Digital Temperature Switches are designed to operate with PTC (1000 ohm @ 25 C) probes sold separately.

Applications:
  • Refrigerators
  • Chillers
  • Food Service Equipment
  • Medical Sterilizers or Equipment


Specifications:
  • Probe Range: -58 to 302 F (-50 to 150 C).
  • Input: PTC thermistor 1000 ohm @ 25 C.
  • Output: SPDT relay rated 16A @ 240 VAC resistive.
  • Horsepower Rating (HP): 1 HP.
  • Control Type: ON/OFF.
  • Power Requirements: 115 VAC
  • Accuracy: +-1 C.
  • Display: 3-digit, Red, 1/2" digits.
  • Resolution: +-1 digit.
  • Memory Backup: Nonvolatile memory.
  • Ambient Operating Temperature: 14 to 158 F (-10 to 70 C).
  • Storage Temperature: -4 to 176 F (-20 to 80 C).
  • Weight: 2.3 oz (65 g).
  • Agency Approvals: CE, cUR, UR.

Specs

–
Display:

Digital

Voltage:

110v

Output:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy