Shop Resideo Sale
Main product image of Single Stage Weatherproof Digital Temperature Switch, 90 to 255 VAC w/ Probe
Magnifying glass
Hover image to zoom

Single Stage Weatherproof Digital Temperature Switch, 90 to 255 VAC w/ Probe

Brand:
Dwyer
SKU:
TSW-150
Rating:
(0)
Q&A:
(0)
Single Stage Weatherproof Digital Temperature Switch, 90 to 255 VAC w/ Probe
Magnifying glass
Hover image to zoom
$134.53 each
In Stock
In Stock
Get 5 Wed, Nov 11
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
255V, 90V
Product Highlight: Stages
1

Description

–
The Series TSW Digital Temperature Switch combines the trusted, reliable TS family of temperature controls and an installation friendly weatherproof enclosure. The bright, easy-to-read LED display shows the current output status and the temperature measurement.

Applications:
  • Chillers
  • Walk in cooler
  • Woodboilers
  • Brewing systems


Features & Benefits:
  • Weatherproof housing
  • Single or dual stage models
  • Configuration key
  • Physical and passcode parameter setting protection
  • TS-8T temperature probe included with models not ending in -NP

Specs

–
Display:

Digital

Voltage:

255V

90V

Features:

LED Display

Stages:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy