Apply to be a TradeMaster!
Main product image of Explosion-Proof RTD Temperature Transmitter w/ LCD (4" Probe)
Magnifying glass
Hover image to zoom

Explosion-Proof RTD Temperature Transmitter w/ LCD (4" Probe)

Brand:
Dwyer
SKU:
TTE-104-W-LCD
Rating:
(0)
Q&A:
(0)
Explosion-Proof RTD Temperature Transmitter w/ LCD (4" Probe)
Magnifying glass
Hover image to zoom
$878.71 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
The Series TTE Explosion-Proof RTD Temperature Transmitter is the ideal product for hazardous temperature measurement applications. The TTE series has seven pre-programmed temperature ranges that are selectable via an internal dip switch. For those applications that need a custom range, the transmitter can be easily configured for any range between -30 to 250°F with a minimum span of 40°F. The span and zero can be quickly adjusted with a simple push button design. The compact housing allows for the transmitter to be mounted in virtually any application.

Features:
  • FM approved for Class I, Groups B, C, D; Class II, Groups E, F, G classified explosive environments
  • Optional LCD
  • Output span selected from seven common ranges or user determined

Specs

–
Product Type:

Transmitter

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy