Apply to be a TradeMaster!
Main product image of Weatherproof Immersion Temperature Transmitter (4" Probe)
Magnifying glass
Hover image to zoom

Weatherproof Immersion Temperature Transmitter (4" Probe)

Brand:
Dwyer
SKU:
TTW-104
Rating:
(0)
Q&A:
(0)
Weatherproof Immersion Temperature Transmitter (4" Probe)
Magnifying glass
Hover image to zoom
$382.37 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
The Series TTW Weatherproof Immersion Temperature Transmitter offers a field adjustable temperature transmitter pre-assembled with an RTD sensor and weatherproof enclosure.

Features:
  • Easy output scale adjustment via the USB port
  • Long product life cycle with the rugged aluminum IP66 housing
  • No setup for most installations with the output range preset to 32 to 212°F

Specs

–
Size:

4"

Product Type:

Transmitter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy