Apply to be a TradeMaster!
Main product image of Explosion-Proof Ultrasonic Level Transmitter (7.5 m Range, 2" MNPT, 1/2" NPT Conduit)
Magnifying glass
Hover image to zoom

Explosion-Proof Ultrasonic Level Transmitter (7.5 m Range, 2" MNPT, 1/2" NPT Conduit)

Brand:
Dwyer
SKU:
ULT-11
Rating:
(0)
Q&A:
(0)
Explosion-Proof Ultrasonic Level Transmitter (7.5 m Range, 2" MNPT, 1/2" NPT Conduit)
Magnifying glass
Hover image to zoom
$2,031.63 each
Out of Stock
Out of Stock
Get it Fri, Nov 6 - Fri, Nov 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2", 1/2"

Description

–
The Series ULT Ultrasonic Level Transmitter provides non-contact measurement of liquid levels in an explosion-proof body. It is capable of measuring up to 32.8' (10 m) with a PVDF sensor and 4-20 mA output.

Features:
  • Provides reliable, accurate, and non-contact level measurement of compatible liquids
  • Non-contact technology offers no moving parts to wear, jam, corrode, or get coated like contact technologies
  • Mapping software makes effective measuring surface only a 3" (76.2 mm) diameter column with no concerns of ladders, pipes, or other tank intrusions in the remaining sound cone
  • FM approved explosion-proof making it ideal for use in hazardous locations
  • Easy programming with 6 digit LCD display and simple menu structure
  • Output range is adjustable with choices of inputting tank dimensions or by filling and emptying the tank while calibrating and it automatically and scaling to levels it senses
  • Window cover allows easy viewing of display
  • Fail-safe output options and diagnostic capabilities

Specs

–
Size:

2"

1/2"

Product Type:

Transmitter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy