Apply to be a TradeMaster!
Main product image of Ultrasonic Thickness Gauge
Magnifying glass
Hover image to zoom

Ultrasonic Thickness Gauge

Brand:
Dwyer
SKU:
UTG
Rating:
(0)
Q&A:
(0)
Ultrasonic Thickness Gauge
Magnifying glass
Hover image to zoom
$621.21 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Model UTG Ultrasonic Thickness Gage measures the thickness of a variety of materials. The UTG works on a variety of parallel surface material ranging from 0.05 to 7.9" (1.2 to 200 mm).

Features:
  • Non-invasive thickness measurement
  • Reads in inches or millimeters and features an adjustable sound velocity to allow for an array of materials to be measured
  • Allows the user to find the wall thickness of the pipe when programming an ultrasonic transmitter without cutting or removing a section of the pipe to measure it
  • Ideal for monitoring corrosion in closed vessels such as boilers and chemical tanks and with any ultrasonic flow transmitter

Specs

–
Product Type:

Gauge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy