Apply to be a TradeMaster!
Main product image of Flotect Mini-Size Brass Flow Switch, Normally Open or Closed
Magnifying glass
Hover image to zoom

Flotect Mini-Size Brass Flow Switch, Normally Open or Closed

Brand:
Dwyer
SKU:
V10
Rating:
(0)
Q&A:
(1)
Flotect Mini-Size Brass Flow Switch, Normally Open or Closed
Magnifying glass
Hover image to zoom
$101.79 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass

Description

–
Flotect Mini-Size Brass Flow Switch, Normally Open or Closed

Product Features
  • The Series V10 Flotect Mini-Size Flow Switches is designed to provide inexpensive, reliable monitoring of the presence or absence of flow in a system.
  • This series is available for field installation in pipelines from 1/2 to 2" diameter and available in brass or 303 SS body.
  • Magnetically actuated switching design gives superior performance with rugged, hermetically sealed reed switch.
  • Simple field switch adjustment allows user to toggle between Normally Open (NO) or Normally Closed (NC) with no change in the electrical connection.
  • Switch housing is located outside the process media, allowing simple switch changeover or maintenance without interruption of process flow.
  • Full size, field trimmable stainless steel vane provided with removable template calibrated for brass or ductile iron reducing tees with forged steel straight tee/bushing combinations.

Specs

–
Product Type:

Flow Switch

Application:

Liquid Flow

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is power rating of this flow switch

Asked by Darrell 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Darrell. The electrical ratings for this flow switch are as follows: 0.5 A @ 120 VAC; 1.5 A @ 24 VDC res.; 0.001 A @ 200 VDC res.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy