Apply to be a TradeMaster!
Main product image of Mini-Size Stainless Steel Flow Switch, Normally Open or Closed
Magnifying glass
Hover image to zoom

Mini-Size Stainless Steel Flow Switch, Normally Open or Closed

Brand:
Dwyer
SKU:
V10SS
Rating:
(0)
Q&A:
(0)
Mini-Size Stainless Steel Flow Switch, Normally Open or Closed
Magnifying glass
Hover image to zoom
$163.07 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel

Description

–
The Series V10 Flotect Mini-Size Flow Switch is designed to provide inexpensive, reliable monitoring of the presence or absence of flow in a system. This series is available for field installation in pipelines from 1/2 to 2" diameter and available in brass or 303 SS body.

Features:
  • Superior performance with rugged magnetically-actuated switching design and hermetically sealed reed switch
  • Application flexibility with simple field switch adjustment allowing to toggle between normally open (NO) or normally closed (NC) with no change in the electrical connection
  • Save time and money on maintenance with electrical assembly that can be easily replaced without removing the unit from installation so that the process does not have to be shut down
  • Solves application needs with full size, field-trimmable stainless steel vane provided with removable template calibrated for brass or ductile iron reducing tees with forged steel straight tee/bushing combinations

Specs

–
Material:

Stainless Steel

Product Type:

Flow Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy