The Day Savers – A National Tradesmen Day Contest
Main product image of Flotect Universal Vane-Operated Brass Flow Switch
Magnifying glass
Hover image to zoom

Flotect Universal Vane-Operated Brass Flow Switch

Brand:
Dwyer
SKU:
V4-2-U
Rating:
(0)
Q&A:
(0)
Flotect Universal Vane-Operated Brass Flow Switch
Magnifying glass
Hover image to zoom
$910.55 each
In Stock
In Stock
Get 1 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Brass

Description

Flotect Universal Vane-Operated Brass Flow Switch

Product Features
  • The Series V4 Flotect Flow Switches are rugged and reliable, ideal for automatically protecting equipment and pipeline systems against damage from reduction or loss of flow.
  • Time tested in thousands of pipeline installations and processing plants around the world this Series is Weatherproof, designed to meet NEMA 4 and Explosion-proof.
  • This series can be used in pipes 1-1/2" (38.10 mm) and up.
  • Leak proof body machined from bar stock.
  • Installs directly and easily into pipeline with a threadolet, tee, or flang.
  • Electrical assembly can be easily replaced without removing the unit from installation so that the process does not have to be shut down.
  • High pressure rating of 1000 psig (69 bar) with the brass body.
  • Unique magnetically actuated switching design gives superior performance
  • Features a free-swinging vane which attracts a magnet within the solid metal switch body, actuating a snap switch by means of a simple lever arm with no bellows, springs, or seals to fail.

Specs

Product Type:

Flow Switch

Application:

Liquid Flow

Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy