Apply to be a TradeMaster!
Main product image of 3/4" NPT Flotect Explosion-Proof Mini-Size Brass SPDT Flow Switch w/ Brass Tee
Magnifying glass
Hover image to zoom

3/4" NPT Flotect Explosion-Proof Mini-Size Brass SPDT Flow Switch w/ Brass Tee

Brand:
Dwyer
SKU:
V6EPB-B-S-2-B
Rating:
(0)
Q&A:
(1)
3/4" NPT Flotect Explosion-Proof Mini-Size Brass SPDT Flow Switch w/ Brass Tee
Magnifying glass
Hover image to zoom
$362.59 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass

Description

–
3/4" NPT Flotect Explosion-Proof Mini-Size Brass SPDT Flow Switch w/ Brass Tee

Product Features
  • The Series V6 Flotect Flow Switch is surprisingly compact, and specifically engineered to monitor liquid, gas, or air flows
  • Time tested in thousands of pipeline installations and processing plants around the world, this Series is Weatherproof, designed to meet NEMA 4 and Explosion-proof (listing included in specifications).
  • Tees are available for installation in pipelines from 1/2" to 2" (12.70 to 50.80 mm). With bushings added the unit is easily adapted to 1/4" and 3/8" (6.35 and 9.53 mm) piping.
  • Leak proof body machined from bar stock.
  • Choice of models in a tee with calibrated vane or field adjustable trimmable vane.
  • Electrical assembly can be easily replaced without removing the unit from the installation so that the process does not have to be shut down.
  • High-pressure rating of 1000 psig (69 bar) with brass body.
  • Low flow model offers field adjustable set point.
  • Easy installation with simply pipe insert via the tee & simple electrical switch connections.
  • Unique magnetically actuated switching design gives superior performance.
  • Features a free-swinging vane which attracts a magnet within the solid metal switch body, actuating a snap switch by means of a simple lever arm with no bellows, springs, or seals to fail.

Specs

–
Product Type:

Flow Switch

Size:

3/4"

Application:

Liquid Flow

Material:

Brass

Features:

Explosion Proof

Switch:

SPDT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hi! I have a v6epb-b-s-2-b unit and I am wondering the minimum and maximum PSI it can read at. Trying to diagnose a system where when manually actuating the sensor, the circuit opens and closes as normal, when plumbed into the system the sensor no longer actuates and shows a resistance change

Asked by Paul 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Paul. This model has the brass tee and has a pressure rating of up to 250 psi.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy