Apply to be a TradeMaster!
Main product image of 1" NPT Weatherproof Vane Operated Flow Switch
Magnifying glass
Hover image to zoom

1" NPT Weatherproof Vane Operated Flow Switch

Brand:
Dwyer
SKU:
V7-WBS-30N
Rating:
(0)
Q&A:
(0)
1" NPT Weatherproof Vane Operated Flow Switch
Magnifying glass
Hover image to zoom
$139.52 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
The Series V7 Flotect Vane Flow Switch is an inexpensive range switch for use with compatible liquids to start or stop electronic operated equipment when flow or noflow conditions occur. Design is standard weatherproof, meeting NEMA 4X.

Features:
  • Superior performance with magnetically-actuated switching design
  • Increased product life due to free-swinging vane, which attracts a magnet within the solid metal switch body to actuate a snap switch by means of a simple lever arm with no bellows, springs, or seals to fail
  • Meets application requirements with durable leak proof body machined from bar stock
  • Long operating life with robust vane design which is rigid and field trimmable for set point adjustment

Specs

–
Size:

1"

Product Type:

Flow Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy