Apply to be a TradeMaster!
Main product image of Vane Operated Flow Switch w/ Weatherproof Enclosure
Magnifying glass
Hover image to zoom

Vane Operated Flow Switch w/ Weatherproof Enclosure

Brand:
Dwyer
SKU:
V8-WP
Rating:
(0)
Q&A:
(0)
Vane Operated Flow Switch w/ Weatherproof Enclosure
Magnifying glass
Hover image to zoom
$168.37 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Series V8 Flotect Vane Operated Flow Switches are ideal for protecting unattended equipment from damage or loss of production. This Series is available for installation in a 1 to 6" pipe with operating pressures are up to 150 psig (10 bar) and temperatures to 212°F (100°C).

Features:
  • Suitable for mounting in a protected environment with UL recognition as an industrial motor controller per UL standard 508
  • Increased product life with a free-swinging vane which attracts a magnet within the solid metal switch body, actuating a snap switch by means of a simple lever arm with no bellows, springs, or seals to fail
  • Excellent chemical resistance and leak proof body and vane constructed of tough durable polyphenylene sulfide
  • Solves application needs with full size trimmable vane is provided with molded-in graduations

Specs

–
Product Type:

Flow Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy