Apply to be a TradeMaster!
Main product image of 0.1/1 SCFH VFA Air Flowmeter, Stainless Steel Valve
Magnifying glass
Hover image to zoom

0.1/1 SCFH VFA Air Flowmeter, Stainless Steel Valve

Brand:
Dwyer
SKU:
VFA-1-SSV
Rating:
(0)
Q&A:
(0)
0.1/1 SCFH VFA Air Flowmeter, Stainless Steel Valve
Magnifying glass
Hover image to zoom
$90.54 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel

Description

–
The Series VF Visi-Float Acrylic Flowmeter is a line of direct reading, precision machined, clear acrylic body flowmeters suitable for both gas and liquid applications. The fabrication of the Visi-Float flowmeter is backed by over 60 years of experience in acrylic instrument machining. This series consists of 2" (51 mm) and 4" (102 mm) scales with optional precision metering valves.

Features:
  • Bodies are cut and precision machined from solid, clear acrylic blocks allowing for complete visual inspection
  • White background allows for better visibility of the float increasing reading accuracy
  • Direct reading scales are hot stamped into the plastic eliminating the need for troublesome conversions and increasing product operating life
  • Precision machined tapered bore enables high repeatability
  • Low installation costs with back or end connection options with metal mounting inserts that can be supported directly by system piping

Specs

–
Application:

Heating

Material:

Stainless Steel

Product Type:

Flowmeter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy