Shop Resideo Sale
Main product image of Water Detector Module
Magnifying glass
Hover image to zoom

Water Detector Module

Brand:
Dwyer
SKU:
WD
Rating:
(0)
Q&A:
(0)
Water Detector Module
Magnifying glass
Hover image to zoom
$481.49 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Series WD Water Detector and Sensor Tape is designed for dependable detection of water presence even of low conductive liquids. The water sensing tape attaches to module and if any liquid comes in contact with the tape the resistance is changed and the alarm will be triggered. The sensing tape is 1" wide and can be bought in lengths of 5, 10, 15 and 25' and is powered by 24 VAC or 24-30 VDC.

Features:
  • Sturdy and reliable aluminum enclosure
  • Hydrophobic tape does not absorb any liquid allowing for faster drying time and faster return to service after water leak
  • Multiple tapes can be connected together to extend the coverage area

Specs

–
Product Type:

Leak Detector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy