Apply to be a TradeMaster!
Main product image of Water Leak Detector, DPDT Relay w/ Adjustable Mounting Bracket (24VAC/11-27VDC)
Magnifying glass
Hover image to zoom

Water Leak Detector, DPDT Relay w/ Adjustable Mounting Bracket (24VAC/11-27VDC)

Brand:
Dwyer
SKU:
WD3-LP-D2
Rating:
(2)
Q&A:
(0)
Water Leak Detector, DPDT Relay w/ Adjustable Mounting Bracket (24VAC/11-27VDC)
Magnifying glass
Hover image to zoom
$70.63 each
In Stock
In Stock
Get 31 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
Line powered water leak detector with DPDT relay, 11 to 27 VAC/DC, no audible alarm, adjustable mounting bracket included.

The Series WD3 Water Leak Detectors protect equipment from water damage by detecting the presence of water in drip pans in air handler units, under raised floors in data centers, or on floors around sump pumps and drains. Water is detected once it reaches a level that bridges the two conductive strips on the bottom of the housing. Depending on the model ordered, audible and visual alerts provide local indication of the alarm condition and an internal switch will give remote indication or control to prevent further build up of water.

For applications where power is not available, the Model WD3-BP-D1-A is battery powered. Otherwise, either AC or DC supply voltages can be used to power the water detector. The sensing height can be adjusted to as low as 1/32" using the included adjustable mounting bracket. The mounting bracket can attach to any flat surface by either using the attached adhesive strips or mounting screws. Features
  • Audible and visual alerts provide local indication of the alarm condition and internal switch will give remote indication or control to prevent further buildup of water
  • Sensing height can be adjusted as low as 1/32" (0.79 mm) using the included adjustable mounting bracket
  • Mounting bracket can attach to any flat surface by either using the attached adhesive strips or mounting screws for easy installation


Applications
  • AHU drip pans
  • Radiant floors
  • Data centers
  • Sump pumps
  • Drains

Specs

–
Relays:

DPDT

Switch:

SPST

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Quality, Works Flawlessly, Simple Operation

Amazing Product with very simple installation. Works very well as designed. Buying (2) additional units.
Rich
Noblesvile, IN
3 years ago
Was this review helpful to you?

Works great, but bracket is flimsy.

The on/off switch works great as it gets wet/dry. Plenty of flexibility with this DPDT relay. But the plastic bracket does not securely hold it in place. Worked ok for my situation, but if you need something preciser and secure, you may need to jerryrig the bracket or create your own.
Turbo
Atlanta
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy